Menu Search
ABB INSTALLATION PRODUCTS #CPO1000-S-A

Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 1 in.; Yel/Gre; 4 ft.

SKU # 78620994229 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 ft.
Color: Yellow with Green Stripe
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)
Wire Max: 350 kcmil
Wire Min: 2/0 AWG