Menu Search
BURNDY #HSB150H48PF5

Heat Shrink Tubing, 1.5 in. Dia, 3:1 Shrink, 1000V

SKU # 78181021491
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Size: Dia.: 1.5 in.
Voltage: 1000V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Heavy Wall
Material: Cross-Linked Polyolefin
Shrink Ratio: 3:1
I.D. Expanded: 1.50 in.
I.D. Recovered: 0.50 in.
Wire Max: 350 mcm
Wire Min: 2/0 AWG
Color: Black
Length: 48 in.
Packaging: 5/Pack
Flame Retardant: Yes
Compliance: UL486D