Menu Search
Shrink-On Tubing Individual Cable Tubing Heavy Wall Heat Shrink Tubing Black Polyolefin 4.00 ft

BURNDY #HSB35H48PF5

Heavy Wall Heat Shrink Tubing Black Polyolefin 4.00 ft

SKU #78181021488
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Wall Type: Heavy Wall
Material: Polyolefin
Shrink Ratio: 2-1
I.D. Expanded: 0.35 in. (8.9 mm)
I.D. Recovered: 0.15 in. (3.8 mm)
Wire Max: 14 AWG
Wire Min: 10 AWG
Color: Black
Length: 4 ft.

Additional Info: Flame Retardant Material