Menu Search
BURNDY #HSB34H48PF5

Heavy Wall Heat Shrink Tubing Black Polyolefin

SKU # 78181021489
RoHS Compliant
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Wall Type: Heavy Wall
Material: Polyolefin
Shrink Ratio: 2 to 1
I.D. Expanded: 0.75 in. (19.0 mm)
I.D. Recovered: 0.22 in. (5.6 mm)
Wire Max: 6 AWG
Wire Min: 2 AWG
Color: Black

Additional Info: Flame Retardant Material