Menu Search

BURNDY #HSB18T48PF

Thin Wall Heat Shrink Tubing Black Polyolefin

SKU: 78181021237
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 2-1
I.D. Expanded: 0.13 in. (3.2 mm)
Wire Max: 18 AWG
Wire Min: 14 AWG
Color: Black
Description
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Wall Type - Thin Wall; Material - Polyolefin; Shrink Ratio - 2-1; I.D. Expanded - 0.13 in. (3.2 mm); Wire Max - 18 AWG; Wire Min - 14 AWG; Color - Black; Additional Information - Flame Retardant Material
Additional Info: Flame Retardant Material