Menu Search

IDEAL #46-313

Thermo-Shrink Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 6.00 in

SKU: 78325046313
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.19 in (4.8 mm)
I.D. Recovered: 0.09 in (2.4 mm)
Wire Max: 14 AWG
Wire Min: 20 AWG
Color: Black
Length: 6 in.
Description
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Polyolefin, Non-Lined; Shrink Ratio - 2-1; I.D. Expanded - 0.19 in (4.8 mm); I.D. Recovered - 0.09 in (2.4 mm); Wire Max - 14 AWG; Wire Min - 20 AWG; Color - Black; Length - 6.00 in; Additional Information - Flame Retardant Material; Manufacturer Series - Thermo-Shrink
Additional Info: Flame Retardant Material