Menu Search
ILSCO #21648

Heavy Wall Heat Shrink Tubing Inner Adhesive Liner 4.00 ft

SKU # 78366942036 Manufacturer Series: HSHW
RoHS Compliant
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Wall Type: Heavy Wall
Material: Inner Adhesive Liner
Shrink Ratio: 3 to 1
I.D. Expanded: 1.50 in. (38.1 mm)
I.D. Recovered: 0.50 in. (12.7 mm)
Wire Max: 400 kcmil
Wire Min: 4/0 AWG
Length: 4 ft.

Additional Info: Flame Retardant Material