Menu Search
MISC- ADVANCED PRODUCTS #HIX-1/8-CLAIR

Tubing, Heat Shrink, Thin Wall, 2 : 1 Shrink Ratio

SKU # 62027195177 Manufacturer Series: Series HIX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Flexible Polyolefin
Shrink Ratio: 2.00 - 1.00 in.
I.D. Expanded: 0.13 in. (3.30 mm)
I.D. Recovered: 0.06 in. (1.60 mm)
Color: Black
Length: 5 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Flexible Polyolefin; Shrink Ratio - 2.00 - 1.00 in.; I.D. Expanded - 0.13 in. (3.30 mm); I.D. Recovered - 0.06 in. (1.60 mm); Color - Black; Length - 5.00 ft; Additional Information - Tensile Strength: 1500 PSI, Wall Thickness: 0.020 in.; Manufacturer Series - Series HIX

Additional Info: Tensile Strength: 1500 PSI, Wall Thickness: 0.020 in.