Menu Search
PANDUIT #HSTT19-48-Q2

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.19 in.; 4 ft. long; Red

SKU # 07498390604 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Length: 4 ft.
Wire Max: 14 AWG
Wire Min: 18 AWG
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.19 in. (4.83mm)
I.D. Recovered: 0.1 in. (2.54mm)