Menu Search
PANDUIT #HSTT25-48-Q

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.25 in.; 4 ft. long; Black

SKU # 07498390591 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Length: 4 ft.
Wire Max: 10 AWG
Wire Min: 12 AWG
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.13 in. (3.3mm)