Menu Search
PANDUIT #HSTT75-C

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Expanded: 0.75 in.; 100 ft. long; Black

SKU # 07498374706 Manufacturer Series: HSTT
RoHS Compliant
View more versions of this product
Length: 100 ft.
Color: Black
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2 to 1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.38 in. (9.65mm)