Menu Search

PANDUIT #HSTT75-48-5-10

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.75 in.; 4 ft. long; White

SKU: 07498390653
Manufacturer Series: HSTT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.38 in. (9.65mm)
Wire Max: 1/0 AWG
Wire Min: 2 AWG
Color: White
Length: 4 ft.
Flame Retardant: Yes