Menu Search
PANDUIT #HST3.0-48-2

Wet-Shrink Tubing, Heat-Shrink; 3:1; Black; Expanded: 3 in.; 48 in. long

SKU # 07498361695 Manufacturer Series: HST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 48 in.
I.D. Expanded: 3 in. (76.2mm)
I.D. Recovered: 1 in. (25.4mm)
Wire Max: 1250 kcmil
Wire Min: 600 kcmil
Tubing Type: Heat Shrink, Wet Location
Voltage: 200V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
Color: Black
Flame Retardant: Yes