(0)

PANDUIT #HST0.8-48-5

Wet-Shrink Tubing, Heat-Shrink; 3:1; Expanded: 0.8 in.; 48 in. long; Black

SKU: 07498361583
Manufacturer Series: HST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tubing Type: Heat Shrink, Wet Location
Voltage: 200V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive-lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 0.8 in. (20.32mm)
I.D. Recovered: 0.27 in. (6.86mm)
Wire Max: 1/0 AWG
Wire Min: 8 AWG
Color: Black
Length: 48 in.
Flame Retardant: Yes