You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
PANDUIT #HST1.1-6-3Y

Wet-Shrink Tubing, Heat-Shrink; 3:1; Expanded: 1.10 in.; 6 in. long; Black

SKU # 07498310832 Manufacturer Series: HST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Length: 6 in.
Tubing Type: Heat Shrink, Wet Location
Voltage: 200V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 1.10 in. (27.9mm)
I.D. Recovered: 0.37 in. (9.4mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1