Menu Search
PENTAIR THERMAL #WCSM-34/8

Heavy Wall Heat Shrink Tubing Black Polyolefin

SKU # 62570292017 Manufacturer Series: WCSM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -40 to 100 Degree C (-40 to 212 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin
Shrink Ratio: 3-1
I.D. Expanded: 1.34 in. (34.0 mm)
I.D. Recovered: 0.32 in. (8.0 mm)
Wire Max: 4/0 AWG
Wire Min: 4 AWG
Color: Black