Menu Search
ABB INSTALLATION PRODUCTS #HS30-4

Thomas and Betts® Tubing, Heat-Shrink; 3:1; Black; Expanded: 3.54 in.; 48 in. long

SKU # 78621088180 Manufacturer Series: Shrink-Kon™ HS Series
RoHS Compliant
View more versions of this product
Length: 48 in.
I.D. Expanded: 3.54 in. (89.92mm)
I.D. Recovered: 1.18 in. (29.97mm)
Wire Max: 1250 kcmil
Wire Min: 800 kcmil
Packaging: 1 Piece
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3 to 1
Color: Black