Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.063 in.; Green; 25 ft.

SKU: 78621077551
Manufacturer Series: CPO Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.063 in. (1.6mm)
I.D. Recovered: 0.032 in. (0.8mm)
Color: Green
Length: 25 ft.
Packaging: Reel
Flame Retardant: Yes