Menu Search
ABB INSTALLATION PRODUCTS #CPO750-C-A

Thomas and Betts® Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.75 in.; Clear; 4 ft.

SKU # 78621083693 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
View more versions of this product
Color: Clear
Length: 4 ft.
Flame Retardant: No
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2 to 1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.375 in. (9.53mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG