Menu Search

THOMAS & BETTS #CPO1000-0-A

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 1 in.; Black; 4 ft.

SKU: 78621083264
Manufacturer Series: CPO Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)
Wire Max: 350 kcmil
Wire Min: 2/0 AWG
Color: Black
Length: 4 ft.
Flame Retardant: Yes