Menu Search
BURNDY #ES2R4R

Insulink™ Service Entrance Sleeve; AL; Nylon Insulated; 2 to 1, 4 AWG

SKU # 78181042043 Manufacturer Series: ES
RoHS Compliant
View more versions of this product
Side A, CU/​AL: 2 to 1 AWG
Side B, CU/​AL: 4 AWG
Side A, ACSR: 2 AWG
Side B, ACSR: 4 AWG
Color Code A/​B: Red/Orange
Connector Type: Service Entrance Sleeve
Material: Aluminum, Tin-plated
Conductor Type: CU/AL, ACSR
Die Index: BG or 5/8
Length: 2.75 in.

Additional Info: Insulation Type: Nylon