Menu Search

BURNDY

Insulinkā„¢ Service Entrance Sleeve; AL; Nylon Insulated

(33 Product Options) Manufacturer Series: ES
  • Connector Type: Service Entrance Sleeve
  • Material: Aluminum, Tin-plated
  • Conductor Type: CU/AL, ACSR
  • Die Index: BG or 5/8
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Connector Type: Service Entrance Sleeve
Material: Aluminum, Tin-plated
Conductor Type: CU/AL, ACSR
Die Index: BG or 5/8
Length: 2.75 in.