You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX100094

FiberExpress Plate, Connector; Multimode; Black; SC Duplex/SC Duplex

SKU # 61158901676
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Side A: SC Duplex
Side B: SC Duplex
Connector Material: Phosphor Bronze
Color: Black
Adapter Type: Connector Plate
Fiber Count: 6
Fiber Type: Multimode
Mounting: Patch Panel