You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #0151-08M

Cutting Plier, High Leverage; Cushion Grip Handles; 8 in. Long

SKU # 78331054701
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 8 in.
Type: Standard Cutting, High Leverage
Application: General Use
Handles: Ergonomic Cushion-Grip
Nose Type: NE

Additional Info: Thumb stop-Grip w/ personal ID area