(0)

IDEAL #35-3012

Standard Cutting, High Leverage Plier 9 inch

SKU: 78325058270
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard Cutting, High Leverage
Application: General Use
Length: 9 in.
Handles: Vinyl Coated
Nose Type: NE
Description
Side Cutters: Type - Standard Cutting, High Leverage; Application - General Use; Length - in - 9; Handles - Vinyl Coated; Nose Type - NE; Additional Information - FishTape Puller. Smart-Grip Handles
Additional Info: FishTape Puller. Smart-Grip Handles