Menu Search
Side Cutters Standard Cutting, High Leverage Plier 9-1/4 inch

KLEIN TOOLS #D2000-9NETP

Standard Cutting, High Leverage Plier 9-1/4 inch

SKU #09264470090
Manufacturer Series: 2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Cutting, High Leverage
Application: ACSR, Bolts and Nails
Length: 9-1/4 in.
Handles: Plastic Dipped
Nose Type: NE

Side Cutters: Type - Standard Cutting, High Leverage; Application - ACSR, Bolts and Nails; Length - in - 9-1/4; Handles - Plastic Dipped; Nose Type - NE; Additional Information - FishTape Puller. Blue Handles; Manufacturer Series - 2000

Additional Info: FishTape Puller. Blue Handles