Menu Search
KNIPEX #09-11-240-SBA

Lineman's Plier, 9-1/2 in. L, Non-Slip Plastic Coated

SKU # 84322100896
Type: Lineman's Plier
Length: 9-1/2 in.
Handles: Non-Slip Plastic Coated
Cutting Capacity: 3/16 in. Medium/Hard, 1/8 in. Hard

Knipex® American style lineman's plier features non-slip plastic-coated handle for comfort and firm grip. It has capacity to cut 3/16 in. medium/hard and 1/8 in. hard wires. This 9-1/2 in. plier features vanadium electric steel construction and black atramentized finish. It has ergonomically optimized handle shape for firm contact to hand and fatigue reducing operation. This plier with tip width of 1-1/4 in., features cross-hatched, knurled gripping zone for firm gripping and pulling.