Menu Search
LEGRAND - PASS & SEYMOUR #4600-26P

Weatherproof Mounting Plate

SKU # 78500717920
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Mounting Plate
Cover Style: Rectangular, Angled Corners
Opening Type: Rectangular
Opening Size: 4.68 in.
Cover Height x Width: 4.5 x 4 in.
Material: Cast Aluminum
Color: Gray
Mounting: Box

Siding Mount Box Covers: Type - Weatherproof Mounting Plate ; Cover Style - Rectangular, Angled Corners; Opening Type - Rectangular; Opening Size - 4.68 in.; Cover Height x Width - 4.50 x 4.00 in.; Material - Cast Aluminum; Color - Gray; Mounting - Box