Menu Search
ARLINGTON INDUSTRIES #FS8091FGC

Siding Mount Device Box All Types

SKU # 01899708950
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Device Box
Siding Style: All Types
Box Type: Weatherproof FS, Flanged
Gangs: 1
Dimensions: HxW: 6.558 x 4.511 in.
Depth: 2.056 in.
Capacity: 19.4 cubic in.
Material: Plastic
Color: White
Knockouts: (2) 1/2" Back
Mounting: Internal Screw Holes
Standard Package: 10

Siding Mount Outlet Boxes: Type - Siding Mount Device Box; Siding Style - All Types; Box Type - Weatherproof FS, Flanged; Gangs - 1; Box Height x Width - in - 6.558 x 4.511; Box Depth - in - 2.056 in; Capacity - 19.4 cu-in; Material - Plastic; Color - White; Knockouts - (2) 1/2" Back; Mounting - Internal Screw Holes; Standard Package - 10; Additional Information - Break-away Flanges. Height/Width Dimensions are with Flanges Attached.

Additional Info: Break-away Flanges. Height/Width Dimensions are with Flanges Attached.