Menu Search
ARLINGTON INDUSTRIES #8141GC

Siding Mount Block Kit 1/2 in Lap

SKU # 01899708903
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Block Kit
Siding Style: 1/2 in Lap
Box Type: Octagon, Integral Round Box
Box Dimensions: HxW: 4 x 4 in.
Box Depth: 0.5 in.
Capacity: 6.8 cubic in.
Cover Type: Octagon
Cover Opening Type: Round
Cover Opening Size: 4.000 in
Cover Height x Width: 6.625 x 6.625 in.
Material: Plastic
Color: White
Standard Package: 10

Box and Mounting Block Kits: Type - Siding Mount Block Kit; Siding Style - 1/2 in Lap; Box Type - Octagon, Integral Round Box; Box Height x Width - in - 4.000 x 4.000 in; Box Depth - in - 0.500 in; Capacity - 6.8 cu-in; Cover Type - Octagon; Cover Opening Type - Round; Cover Opening Size - 4.000 in; Cover Height x Width - 6.625 x 6.625 in; Material - Plastic; Color - White; Standard Package - 10; Additional Information - Includes NM Connector and Mounting Screws. Paintable surface.

Additional Info: Includes NM Connector and Mounting Screws. Paintable surface.