Menu Search
ARLINGTON INDUSTRIES #8141FGC

Siding Mount Block Kit All Types

SKU # 01899708909
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Block Kit
Siding Style: All Types
Box Type: Square, Flanged, Integral Round Box
Box Dimensions: HxW: 4 x 4 in.
Box Depth: 0.5 in.
Capacity: 6.8 cubic in.
Cover Type: Square, Angled Corners
Cover Opening Type: Round
Cover Opening Size: 4.000 in
Cover Height x Width: 6.652 x 6.652 in.
Material: Plastic
Color: White
Standard Package: 10

Box and Mounting Block Kits: Type - Siding Mount Block Kit; Siding Style - All Types; Box Type - Square, Flanged, Integral Round Box; Box Height x Width - in - 4.000 x 4.000 in; Box Depth - in - 0.500 in; Capacity - 6.8 cu-in; Cover Type - Square, Angled Corners; Cover Opening Type - Round; Cover Opening Size - 4.000 in; Cover Height x Width - 6.652 x 6.652 in; Material - Plastic; Color - White; Standard Package - 10; Additional Information - One-Piece Mounting Block with Built-in Box. Break-away Flanges. Paintable Surface.

Additional Info: One-Piece Mounting Block with Built-in Box. Break-away Flanges. Paintable Surface.