You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARLINGTON INDUSTRIES #8081FGC

Siding Mount Box-Cover Kit All Types

SKU # 01899708900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Box-Cover Kit
Siding Style: All Types
Box Type: Square, Flanged
Box Depth: 1.125 in.
Capacity: 15.5 cubic in.
Cover Type: Square, Angled Corners
Cover Opening Type: Rectangular
Cover Height x Width: 6.5 x 6.5 in.
Material: Plastic
Color: White
Standard Package: 25

Box and Mounting Block Kits: Type - Siding Mount Box-Cover Kit; Siding Style - All Types; Box Type - Square, Flanged; Box Depth - in - 1.125 in; Capacity - 15.5 cu-in; Cover Type - Square, Angled Corners; Cover Opening Type - Rectangular; Cover Height x Width - 6.50 x 6.50 in; Material - Plastic; Color - White; Standard Package - 25; Additional Information - Flanges may be removed for retrofit work. Paintable surface.

Additional Info: Flanges may be removed for retrofit work. Paintable surface.