You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
ARLINGTON INDUSTRIES #8091FDBLGC

Siding Mount Box-Cover Kit All Types

SKU # 01899709017
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Box-Cover Kit
Siding Style: All Types
Box Type: Square, Flanged
Box Depth: 1.625 in.
Capacity: 24.5 cubic in.
Cover Type: Rectangular, Angled Corners
Cover Opening Type: Rectangular
Cover Opening Size: 2.750 x 3.521 in
Cover Height x Width: 13.5 x 7.125 in.
Material: Plastic
Color: White
Standard Package: 10

Box and Mounting Block Kits: Type - Siding Mount Box-Cover Kit; Siding Style - All Types; Box Type - Square, Flanged; Box Depth - in - 1.625 in; Capacity - 24.5 cu-in; Cover Type - Rectangular, Angled Corners; Cover Opening Type - Rectangular; Cover Opening Size - 2.750 x 3.521 in; Cover Height x Width - 13.500 x 7.125 in; Material - Plastic; Color - White; Standard Package - 10; Additional Information - For Large Fixtures and Coach Lamps. Paintable Surface.

Additional Info: For Large Fixtures and Coach Lamps. Paintable Surface.