(0)

PHILIPS #ASB204024BLTPI

SignPro® Ballast, Sign, Fluorescent Magnetic , T12/HO, 20-40 ft.

SKU: 78108700010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Sign, Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 110W
Number of Lamps: 2-4
Lamp Starting Method: Rapid
Voltage: 120V
Power Factor: 0.98
Ballast Factor: 0.80
Min Temp - deg F: -20°F (-29°C)
Lamp Footage: 20-40 ft.
THD Max - Percent: 25%
Description
Ballast Type: Sign, Fluorescent Magnetic ; Lamp Type: T12/HO; Lamp Watts: 110W; Number of Lamps: 2-4; Lamp Starting Method: Rapid; Voltage: 120V; Power Factor: 0.98; Ballast Factor: 0.8; Min Temp - deg F: -20°F (-29°C); THD Max - Percent: 0.25; Enclosure: BL; Lamp Footage: 20-40 ft.; Manufacturer Series: SignPro
Additional Info: UL listed Class P, Type 2 Outdoor. CSA certified.