Menu Search
Signal Conditioners Signal Conditioner Analog Signal Converter/disconnector
WEIDMUELLER #1176000000

Signal Conditioner Analog Signal Converter/disconnector

SKU # 62683539392
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Signal Conditioner
Application: Analog Signal Converter/Disconnector
Function: Provides 3-way Electrical Isolation of Analog Signals
Operating Power: 24 Vdc
Input Voltage: 0-10 Vdc
Input Current: 4-20 mA
Output Voltage: 0-10V DC
Output Current: Selectable, 0 to 20 mA or 4 to 20 mA
Connection: Screw Clamp Terminal
Temperature Range: -13° to +158°F (-25° to +70°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Signal Conditioner; Application - Analog Signal Converter/disconnector; Function - Provides 3-way Electrical Isolation of Analog Signals; Operating Power - 24 Vdc; Input Voltage - 0-10 Vdc; Input Current - 4-20 mA; Output Voltage - 0-10 Vdc; Output Current - Selectable, 0 to 20 mA or 4 to 20 mA; Connection - Screw Clamp Terminal; Temperature Range - -25 to 70 deg C (-13 to 158 deg F); Mounting - DIN Rail; Additional Information - Type: ACT20M-AI-AO-S

Additional Info: Type: ACT20M-AI-AO-S