Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
WEIDMUELLER #8594810000

Signal Conditioner Analog Signal Converter/disconnector

SKU # 62683598955 Manufacturer Series: MICROSERIES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Signal Conditioner
Application: Analog Signal Converter/Disconnector
Function: Provides 3-way Electrical Isolation of Analog Signals
Operating Power: 24 Vac
Input Voltage: 0-10 Vdc
Input Current: 0-20 mA
Output Voltage: 10V DC
Output Current: 0-20 mA
Connection: Screw Clamp Terminal
Temperature Range: 32° to 122°F (0° to 50°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Signal Conditioner; Application - Analog Signal Converter/disconnector; Function - Provides 3-way Electrical Isolation of Analog Signals; Operating Power - 24 Vac; Input Voltage - 0-10 Vdc; Input Current - 0-20 mA; Output Voltage - 10 Vdc; Output Current - 0-20 mA; Connection - Screw Clamp Terminal; Temperature Range - 0 to 50 deg C (32 to 122 deg F); Mounting - DIN Rail; Additional Information - Type: MAS DC/DC select 3-Way Isolator; Manufacturer Series - MICROSERIES

Additional Info: Type: MAS DC/DC select 3-Way Isolator