Menu Search
WEIDMUELLER #8965420000

Signal Conditioner Analog Signal Converter/disconnector

SKU # 62683598101
RoHS Compliant
Type: Signal Conditioner
Application: Analog Signal Converter/Disconnector
Function: Provides 4-way Electrical Isolation of Analog Signals
Operating Power: 19.2-31.2 Vdc
Input Voltage: 28V DC
Connection: Screw Clamp Terminal
Temperature Range: -4° to +140°F (-20° to +60°C)
Mounting: DIN Rail

Signal Conditioner, Miscellaneous: Type - Signal Conditioner; Application - Analog Signal Converter/disconnector; Function - Provides 4-way Electrical Isolation of Analog Signals; Operating Power - 19.2-31.2 Vdc; Input Voltage - 28 Vdc; Connection - Screw Clamp Terminal; Temperature Range - -20 to 60 deg C -4 to 140 deg F; Mounting - DIN Rail; Additional Information - Type: ACT20X-2SDI-2HDO-S

Additional Info: Type: ACT20X-2SDI-2HDO-S