Menu Search
WEIDMUELLER #8965380000

Signal Conditioner Analog Signal Isolator/Converter, 2-channel version

SKU # 62683535664
RoHS Compliant
Type: Signal Conditioner
Application: Analog Signal Isolator/Converter, 2-channel version
Function: Provides 4-way Electrical Isolation of Analog Signals
Operating Power: 19-31.2 Vdc
Input Voltage: 8V DC
Input Current: 8 mA
Connection: Screw Clamp Terminal
Temperature Range: -4° to +140°F (-20° to +60°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Signal Conditioner; Application - Analog Signal Isolator/Converter, 2-channel version; Function - Provides 4-way Electrical Isolation of Analog Signals; Operating Power - 19-31.2 Vdc; Input Voltage - 8 Vdc; Input Current - 8 mA; Connection - Screw Clamp Terminal; Temperature Range - -20 to 60 deg C (-4 to 140 deg F); Mounting - DIN Rail; Additional Information - Type: ACT20X-2HDI-2SDO-RNC-S

Additional Info: Type: ACT20X-2HDI-2SDO-RNC-S