You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #7920400000

Signal Conditioner Current Loop Isolator

SKU # 62683597732 Manufacturer Series: WavePak
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Signal Conditioner
Application: Current Loop Isolator
Function: Provides 3-way Electrical Isolation of Analog Current Signals
Operating Power: Loop-Powered
Input Voltage: 19-30V DC (per loop)
Input Current: 4-20 mA
Output Current: 4-20 mA
Connection: Screw Clamp Terminal
Temperature Range: 5° to 122°F (-15° to +50°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Signal Conditioner; Application - Current Loop Isolator; Function - Provides 3-way Electrical Isolation of Analog Current Signals; Operating Power - Loop-Powered; Input Voltage - 19-30Vdc (per loop); Input Current - 4-20 mA; Output Current - 4-20 mA; Connection - Screw Clamp Terminal; Temperature Range - -15 to 50 deg C (5 to 122 deg F); Mounting - DIN Rail; Additional Information - Type: WavePak I/2I Optical Isolator; Manufacturer Series - WavePak