You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #8965460000

Signal Isolating Converter, 28Vdc, 19-31.2Vdc Input, 4-20 mA Input, 4-20 mA Output

SKU # 62683598099
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Signal Conditioner
Application: Analog Signal Isolator/Converter, 2-channel version
Function: 3-way Isolation of Analog Signals
Operating Power: 28 Vdc
Input Voltage: 19-31.2V DC
Input Current: 4-20 mA
Output Current: 4-20 mA
Connection: Screw Terminal
Temperature Range: -4° to +140°F (-20° to +60°C)

PLC Signal Conditioners: Type - Signal Conditioner; Application - Analog Signal Isolator/Converter, 2-Channel Version; Function - 3-way Isolation of Analog Signals; Operating Power - 28 Vdc; Input Voltage - 19-31.2 Vdc; Input Current - 4-20 mA; Output Current - 4-20 mA; Connection - Screw Terminal; Temperature Range - -20 to 60 deg C (-4 to 140 deg F); Additional Information - Type: ACT20X-2SAI-2HAO-S , Dimension: 4.614 in. H x 0.886 in. W x 4.472 in. D

Additional Info: Type: ACT20X-2SAI-2HAO-S , Dimension: 4.614 in. H x 0.886 in. W x 4.472 in. D