Menu Search
WEIDMUELLER #8965370000

Signal Isolating Converter, 500V, 19.2 - 31.2Vdc, 12mA Input, 250 Vac/30Vdc Output

SKU # 62683598201
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Signal Conditioner
Application: Two-Channel Isolator
Operating Power: 500 V
Input Voltage: 19.2 - 31.2 Vdc
Input Current: 12 mA
Output Voltage: 250 Vac / 30 Vdc
Output Current: 2A
Connection: Screw Connection, Removable Terminal Block
Temperature Range: -4° to +140°F (-20° to +60°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Signal Conditioner; Application - Two-Channel Isolator; Operating Power - 500 V; Input Voltage - 19.2 - 31.2 Vdc; Input Current - 12 mA; Output Voltage - 250 Vac / 30 Vdc; Output Current - 2A; Connection - Screw Connection, Removable Terminal Block; Temperature Range - -20 to 60 deg C (-4 to 140 deg F); Mounting - DIN Rail; Additional Information - Dimension: 22.5 mm W x 113.6 mm D x 117.2 mm H

Additional Info: Dimension: 22.5 mm W x 113.6 mm D x 117.2 mm H