You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERIKSON CONSUMER #IQLS3260

Mounting Bracket, Wall Mount, For Use with 32 in. to 60 in. Flat Panel HDTVs

SKU # 40014098946
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Bracket
Product Type: Mount
Use With: 32 in. to 60 in. Flat Panel HDTVs
Bracket Mounting: Wall

Signaling Device Mounting Devices: Type - Mounting Bracket; Use With - 32 in. to 60 in. Flat Panel HDTVs; Bracket Mounting - Wall; Additional Information - Includes: Mounting Hardware, Decorative Side Caps and Bubble Level

Additional Info: Includes: Mounting Hardware, Decorative Side Caps and Bubble Level