You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FEDERAL SIGNAL #500-120-1

Vibratone Round Vibrating Bell 120VAC 0.08A Vibratone, 500

SKU # 78297930000 Manufacturer Series: 500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Product Type: Bell Mechanism
Mechanism Type: Round Vibrating Bell
Size: WxHxD: 4 x 4 x 2.13 in.
Color: Gray
Mounting: Electrical Box
Voltage: 120V AC
Amps: 0.08A

Signaling Device Bell Mechanisms: Mechanism Type - Round Vibrating Bell; Mounting - Electrical Box; Voltage - 120VAC; Amps - 0.08; Color - Gray; Size - in - 4"Wx4"Hx2.13"D; Manufacturer Series - Vibratone, 500