(0)

EDWARDS SIGNALING #349

Adaptabel Weatherproof Back Box Round Aluminum 4 & 6-In Bells

SKU: 78264024200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Weatherproof Back Box
Shape: Round
Size: Dia.xD: 6-1/2 x 1-5/8 in.
Hubs: (1) 3/4"
Function: 4 & 6-In Bells
Material: Aluminum
Description
Signaling Device Back Boxes: Box Type - Weatherproof Back Box; Shape - Round; Size - in - 6-1/2 Dia. x 1-5/8 D; Hubs - (1) 3/4"; Function - 4 & 6-In Bells; Material - Aluminum; Manufacturer Series - Adaptabel