(0)

FEDERAL SIGNAL #AM25CK

Connector Kit 300VSC-1, 300VSC-1044SB, 300SCW-1 or 300MB Selectone

SKU: 78297960085
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Connector Kit
Application: Selectone Speaker/Amplifiers With An Existing Paging System
Device Model: 300VSC-1, 300VSC-1044SB, 300SCW-1 or 300MB
Manufacturer Series: Selectone
Description
Signaling Device Connection Kits: Type - Connector Kit; Application - Selectone Speaker/Amplifiers With An Existing Paging System; Device Model - 300VSC-1, 300VSC-1044SB, 300SCW-1 or 300MB; Additional Information - Connector kits replace tone modules in speakers/amplifiers when used in a SelecTone System; Manufacturer Series - Selectone
Additional Info: Connector kits replace tone modules in speakers/amplifiers when used in a SelecTone System