Menu Search
CORDS - PORTABLE #15KV

Wire, Temporary Jumper; Red; 2/0 AWG; 259-Str; Red

SKU # 62007642589
Cable Type: Temporary Jumper Cable
Conductor Material: Copper
Insulation: EPR
Voltage: 15kV
Conductor Size: 2/0 AWG
Conductor Strands: 259 Strands
Color: Red
Outside Diameter: 0.92 in. (23.36mm)
Temperature Rating: 90°C
Weight: 685 lb. / m-ft.

Additional Info: Amperage Rating: 300A