Menu Search
CORDS - PORTABLE #15KV

Wire, Temporary Jumper; Red; 4/0 AWG; 516-Str; Red

SKU # 62007648789
Cable Type: Temporary Jumper Cable
Conductor Material: Copper
Insulation: EPR
Voltage: 15kV
Conductor Size: 4/0 AWG
Conductor Strands: 516 Strands
Color: Red
Outside Diameter: 0.98 in. (24.89mm)
Temperature Rating: 90°C
Weight: 950 lb. / m-ft.

Additional Info: Amperage Rating: 400A