Menu Search
NVENT PYROTENAX #1/2-449

PYROTENAX Mineral Insulated Cable, 600V, 2 AWG

SKU # 42099199997 Manufacturer Series: System 1850
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Mineral Insulated Cable
Conductor Material: Solid Copper
Voltage: 600V
Conductor Size: 2 AWG
Outside Diameter: 0.45 in.
30 Deg. C Ambient Amps: 190A
Temperature Rating: 90 Degree C
Approval Listings: UL Listed, CSA C22.2 No.124

RCM 1/2-449 1C/2AWG/SYS 1850/600V