Menu Search
NVENT PYROTENAX #1/4-402

Mineral Insulated Cable, 600V, 4 AWG

SKU # 42099199996 Manufacturer Series: System 1850
Cable Type: Mineral Insulated Cable
Conductor Material: Solid Copper
Voltage: 600V
Conductor Size: 4 AWG
Outside Diameter: 0.4 in.
30 Deg. C Ambient Amps: 140A
Temperature Rating: 90 Degree C
Approval Listings: UL Listed, CSA C22.2 No.124

RCM 1/4-402 1C/4AWG/SYS 1850/600V