Menu Search

SOUTHWIRE CO #12-7

Building Wire, RW90 CU 12 AWG 7-Str Black

SKU: 03288683086
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Strands: 7-Str
Color: Black
Package Length: 610 m
Description
Single Conductor Cable: Cable Type - Building Wire, RW90; Conductor Material - CU; Conductor Size - 12 AWG; Conductor Strands - 7-Str; Color - Black; Package Length - 610 m